Beli alat laboratorium kesehatan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE K Thermocouple Sheath Type No Connector
    Mulai

    Rp639.900

    AS ONE K Thermocouple Sheath Type No Connector
    Deskripsi:
    We offer an extensive lineup.
    atribut:
    • Material: Sheath / stainless steel (SUS316), lead wire coating / glass
    • Type: sheath type
    • Lead Wire (m): 2
    • Terminal specifications: Crimp Y terminal
  2. B-ONE Spectrophotometer X Series
    Mulai

    Rp34.999.900

    B-ONE Spectrophotometer X Series
    atribut:
    • WL Accuracy (nm): ≤2
    • WL Repeatability (nm): ≤1
    • Spectrum Bandwith (nm): 4
    • Transmittance Accuracy: ±0.5%(t) (NBS930D)
    • Transmittance Repeatability: ≤0.2% (t)
    • Absorbance Measuring Range: 0-2 A
    • Cell Holder (mm): 10
    • Drift: ≤0.5% (t)/3min
    • Package Dimensions (mm): 640x480x340
    • Power Supply (V): AC 220
    • Signal Noise: 0.2T%
    • Transmittance Measuring Range: 0-100 T
  3. OneMed Urine Container
    Mulai

    Rp3.900

    OneMed Urine Container
    Deskripsi:
    Wadah/Pot urin dengan tutup kuning, non steril dipakai menampung urin untuk uji specimen laboratorium Volume: 60 ml Leak proff(tidak bocor), tutup screw cap(ulir) Satuan: pcs NOMOR IZIN EDAR : AKL 10903013529
    atribut:
    • Volume (ml): 60
    • Marketing Authorization Number of KEMENKES RI: AKL 10903013529
  4. Indophoenix Laboratorium Plastic Funnel
    Mulai

    Rp26.900

    Indophoenix Laboratorium Plastic Funnel
    Deskripsi:
    Tidak beracun; Tahan asam dan alkali; Ketahanan terhadap korosi.Ketahanan terhadap suhu tinggi (140 ℃).Terutama digunakan dalam keluarga, sekolah, pabrik, laboratorium dan cairan lainnya metering atau penggunaan.
    atribut:
    • Material: Plastic
  5. DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp77.900

    DURAN Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
  6. Batavialab Meja Laboratorium Multiplek
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.999.900

    Batavialab Meja Laboratorium Multiplek
    atribut:
    • Material: Multiplex 18mm HPL Coating
    • Table Surface: Phenolic Resin 13mm
  7. Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Mulai

    Rp37.999.900

    Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Deskripsi:
    Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.
    atribut:
    • Voltage (V): 240
    • Frequency (Hz): 50/60
  8. Non Brand Baju Laboratorium Lengan Panjang
    Mulai

    Rp129.900

    Non Brand Baju Laboratorium Lengan Panjang
    Deskripsi:
    produk ini biasa di sebut Baju Laboratorium atau Jas Lab lengan panjang
    atribut:
    • Material: Oxford
    • Color: White
  9. B-ONE Mini Muffle Furnace
    Mulai

    Rp56.999.900

    B-ONE Mini Muffle Furnace
    atribut:
    • Temperature Sensor: K-Type Thermocouple
    • Heating Rate (°C/minute): ±10
    • Chamber Size (mm): 100x100x100
    • Dimensions (mm): 255x280x385
    • Maximum Temperature (°C): 1200
    • Power (W): 1000
    • Temperature Range (°C): 1100
    • Voltage (V/Hz): AC 220/50
  10. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  11. GOTT Mechatronics Laboratory Equipment Trainer
    Mulai

    Rp1.099.999.900

    GOTT Mechatronics Laboratory Equipment Trainer
    Deskripsi:
    This trainer is a mono−block system with a programmable logic controller, a power source and elements of indication and control. A kit for assembling and debugging a physical object of automation, including: node for issuing blanks; conveyor unit DPT, accumulator nodes with pneumatic gun, vacuum transfer unit, aluminum profile plate, sensors of various types (at least 3 types) and manual control panel for the mechatronic module. ▪Modules for industrial mechanisms with pneumatic and electric drives ▪A module with a programmable relay ▪Control panel module ▪Personal computer with a monitor or a laptop to control the work of laboratory equipment and data processing (not supply) ▪Special GOTT software with touch screen for use the built−in computer or external laptop (with interface in English)Equipment cover the following laboratory works: 1.Study of the structure and principles of constructing mechatronic systems 2.Study of design features and operation of mechatronic modules 3.Study of automatic control of mechatronic modules and systems 4. Study of controllers programming
    atribut:
    • Dimensions (mm): 1400x850x1100
    • Material: A Powder−Coated Steel Or Metal Case
    • Set Content: All Manuals are Written In English, Model Answer, Teaching Manuals
  12. DINI ARGEO Laboratory Precision Scale
    Mulai

    Rp17.999.900

    DINI ARGEO Laboratory Precision Scale
    Deskripsi:
    IP65 high precision scales, suitable for laboratory and industrial use. The completely stainaless steel structure makes this scale suitable for the environments with strict hygiene requirements.
  13. Drawell UV/VIS Spectrophotometer
    Mulai

    Rp23.999.900

    Drawell UV/VIS Spectrophotometer
    Deskripsi:
    Quantitative, Wavelength Setting Manually, All model( USB and RS232 + PC interface )
  14. KLEIN TOOLS Liquid-in-Glass Laboratory Thermometer
    Mulai

    Rp719.900

    KLEIN TOOLS Liquid-in-Glass Laboratory Thermometer
    atribut:
    • UNSPSC: 31160000
    • Brand: KLEIN TOOLS
  15. B-ONE Ceramic Fiber Muffle Furnace
    Mulai

    Rp46.999.900

    B-ONE Ceramic Fiber Muffle Furnace
    atribut:
    • Accuracy (°C): 2
    • Temperature Range (°C): 100-1200
  16. WHITE-RODGERS Furnace Control Boards
    Mulai

    Rp1.999.900

    WHITE-RODGERS Furnace Control Boards
    Deskripsi:
    OEM (original equipment manufacturers) replacement integrated furnace controls act as replacements for existing furnace control boards. They are made to match the mounting and connection points of the existing control board. This minimizes downtime and ensures they retain the same functionality and connections to the system components.
    atribut:
    • Board Type: Integrated
    • Compatible Blower Motor Type: Permanent Split Capacitor
    • Ignition Type: Hot Surface Igniter
    • Maximum Relative Humidity (%): 93
    • Minimum Operating Temperature (°F): -40
    • Minimum Relative Humidity (%): 5
    • Number of Stages: 1
  17. B-ONE Digital Vacuum Oven
    Mulai

    Rp43.999.900

    B-ONE Digital Vacuum Oven
    atribut:
    • Inside Dimension (LxWxH) (mm): 415x370x340
    • Outside Dimension (LxWxH) (mm): 560x540x680
    • Accuracy (°C): 0.2
    • Vacuum Pressure (Pa): < 133
    • Power (W): 1400
    • Temperature Range (°C): 10-250
    • Timer (minute): 0-9999
    • Voltage (V/Hz): 220/50
  18. DURAN Funnels With Short Stem
    Mulai

    Rp74.900

    DURAN Funnels With Short Stem
    Deskripsi:
    Particular suited for use with hot or aggressive chemicals thanks to the excellent thermal shock and chemical resistance of DURAN®. Also available in soda-lime glass. Typical applications: decanting and filtration of liquids.
  19. Non Brand Bottle Laboratory (Botol Lab)
    Mulai

    Rp599.900

    Non Brand Bottle Laboratory (Botol Lab)
    Deskripsi:
    Berbahan borosilicate tahan panas dan bahan kimia, untuk laboratorium dan alat peraga edukasi.
    atribut:
    • Material: Borosilicate
    • Color: Amber
    • Volume (L): 1
Daftar Harga alat laboratorium kesehatan Terbaru March 2026
AS ONE Gas Replacement Muffle FurnaceRp149.999.900
AS ONE K Thermocouple Sheath Type No ConnectorRp639.900
B-ONE Spectrophotometer X SeriesRp34.999.900
OneMed Urine ContainerRp3.900
Indophoenix Laboratorium Plastic FunnelRp26.900
DURAN Bottle Laboratory with Screw Cap (Botol Lab)Rp77.900
Batavialab Meja Laboratorium MultiplekRp14.999.900
Thermo Scientific Thermolyne Benchtop Muffle FurnacesRp37.999.900
Non Brand Baju Laboratorium Lengan PanjangRp129.900
B-ONE Mini Muffle FurnaceRp56.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)